Shop All Tablecloths & Runners
Tapestry Trading
Tapestry Trading A10B 10 in. Begium Doily Anika; Blue
Mfr # A10B
Zoro # G803733133
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapestry Trading
- MFR # A10B
- Zoro # G803733133
- Country of Origin China
- Category Tablecloths & Runners
Description
Features
- Begium Tapestry Doily for dressing up your table or dresser Anika
- Material - 90% Viscose, 10% Lurex
- Dry clean only
- Color - Blue
- Shape - Round
- Size - 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSSELL Motor, 35W, Ec, 115.230 2Sp, #08216216 (08216216)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/3, 4.2qt TRANSPARENT, 12 3/4" X 6 7/8" X 4" (03030)
- TRENDWARE Clear Mini Appetizer Forks, 4", 144PK (013432)
- TRANE Rain Shield (SLG00123)
- TAPESTRY TRADING Tapestry Trading A1014R 10 x 14 in. Begium Doily Anika; Red (A1014R)
- TAPESTRY TRADING Tapestry Trading 558W68100 60 x 100 in. European Lace Table Cloth; White (558W68100)
- TAPESTRY TRADING Tapestry Trading DH10 10 in. Begium Doily Dhalia; Navy Blue (DH10)
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- TAPESTRY TRADING Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink (V914P)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 96"L, Black (SB16-96-10)
- Tapestry Trading Tablecloths & Runners