Shop All Double Sided Foam Tapes
Tapecase
VF32W Double Coated Vinyl Foam Tape 0.125" x 5yd, White
Mfr # VF32W
Zoro # G5296411
product price: $2.85
/ea
Sold in multiples of 147 for $418.95
$418.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Closed Cell Polyvinyl Chloride Foam
- Tape Adhesive High Tack Acrylic
- Foam Tape Thickness 31.25 mils
- Tape Color White
- Max. Tape Performance Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # VF32W
- Zoro # G5296411
- UPC # 888519139837
- Country of Origin United States
- Category Double Sided Foam Tapes
Details
Item | Vinyl Foam Tape,0.125"x5 yd. |
Tape Backing Material | Closed Cell Polyvinyl Chloride Foam |
Tape Adhesive | High Tack Acrylic |
Foam Tape Thickness | 31.25 mils |
Tape Color | White |
Max. Tape Performance Temp. | 150 Degrees F |
Tensile Strength | 60 lbs/in |
Description
Vinyl Foam Tape,0.125 In.x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Leak Lock Pipe Joint Sealant (HS10004)
- WHITE LIGHTNING Sealant Heat Frblck Ltx 10Oz (W44017010)
- BLACK SWAN Stay Soft Plumbers Putty 7oz. (1037)
- HENRY Henry 549 FeatherFinish Underlayment Patch 7LB (549 7LB)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF16B)
- TAPECASE Double Coated Foam Tape with Pull Tab 1.5" dia Black 25PK (15C803)
- TAPECASE VF32W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF32W)
- TAPECASE Double Coated Tape, 1 In x 49 ft., Clear (TC485)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- Tapecase Foam Tape