Shop All Double Sided Foam Tapes
Tapecase
VF32B Double Coated Vinyl Foam Tape 1.5" x 3", Black, 25PK
Mfr # VF32B
Zoro # G5298785
product price: $15.69
/pk 25, $0.63/ea
Sold in multiples of 24 for $376.56
$376.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Closed Cell Polyvinyl Chloride Foam
- Tape Adhesive High Tack Acrylic
- Foam Tape Thickness 31.25 mils
- Tape Color Black
- Max. Tape Performance Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # VF32B
- Zoro # G5298785
- UPC # 888519138472
- Country of Origin United States
- Category Double Sided Foam Tapes
Details
Item | Vinyl Foam Tape,1.5x3",PK25 |
Tape Backing Material | Closed Cell Polyvinyl Chloride Foam |
Tape Adhesive | High Tack Acrylic |
Foam Tape Thickness | 31.25 mils |
Tape Color | Black |
Max. Tape Performance Temp. | 150 Degrees F |
Tensile Strength | 60 lbs/in |
Description
Vinyl Foam Tape,1.5x3 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4646 VHB Tape 2" x 2 Dark Gray, 25 mil, 5PK (4646)
- 3M 1" Green Masking Tape (2060)
- BIG HORN Biscuit Slot Glue Bottle (19042)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Clear (GL20C67000)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- TAPECASE Bonding Tape, 1/4 In x 36 yd., Clear (15D664)
- TAPECASE Bonding Tape, 3 In x 36 yd., Clear (15D668)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.75" x 5yd, Black (VF16B)
- TAPECASE Bonding Tape, 1 In x 36 yd., Clear (15D665)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 0.75" x 5yd, White (VF16W)
- 3M 3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick (4004)
- Tapecase Double Sided Foam Tapes