Shop All Double Sided Foam Tapes
Tapecase
VF32B Double Coated Vinyl Foam Tape 0.75" x 5yd, Black
Mfr # VF32B
Zoro # G7565004
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Foam
- Tape Adhesive Acrylic
- Foam Tape Thickness 31.25 mils
- Tape Length 5 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # VF32B
- Zoro # G7565004
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Diameter | 3-7/64" |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Width | 3/4" |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand TapeCase, Series VF32, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Plunger, Black, 1:1, 2:1 Mixing Ratio (EPX PLNGR)
- GB Spray Liquid Tape, Black (LTS-400)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Tube, 567, Off-White, Paste (2087067)
- DIXON Industrial PTFE Tape, 1/2" (TTB50)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF32B)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- TAPECASE Double Coated Foam Tape with Pull Tab 1.5" dia Black 25PK (15C803)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF16B)
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- TAPECASE Bonding Tape, 1 In x 36 yd., Clear (15D665)
- 3M Double-Sided Foam Tape, 3M, 4032, PK18 (4032)
- Tapecase Foam Tape