Shop All Double Sided Foam Tapes
Tapecase
VF32B Double Coated Vinyl Foam Tape 0.5" x 4", Black, 5PK
Mfr # VF32B
Zoro # G5298408
product price: $10.15
/pk 5, $2.03/ea
Sold in multiples of 35 for $355.25
$355.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Closed Cell Polyvinyl Chloride Foam
- Tape Adhesive High Tack Acrylic
- Foam Tape Thickness 31.25 mils
- Tape Color Black
- Max. Tape Performance Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # VF32B
- Zoro # G5298408
- UPC # 888519138502
- Country of Origin United States
- Category Double Sided Foam Tapes
Details
Item | Vinyl Foam Tape,Black,0.5x4",PK5 |
Tape Backing Material | Closed Cell Polyvinyl Chloride Foam |
Tape Adhesive | High Tack Acrylic |
Foam Tape Thickness | 31.25 mils |
Tape Color | Black |
Max. Tape Performance Temp. | 150 Degrees F |
Tensile Strength | 60 lbs/in |
Description
Vinyl Foam Tape,Black,0.5x4 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Wood Glue, Cream, 1 qt (5005)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Transparent White, Silicone Base (4045038)
- DUPONT Film Tape, Polyimide, Amber, 6 In x 100 Ft (Kapton HN)
- LOCTITE Hot Melt Adhesive, EA E04 Series, Brown, Dual-Cartridge, 1:01 Mix Ratio, Not Rated Functional Cure (2061385)
- TAPECASE Bonding Tape, 3 In x 36 yd., Clear (15D668)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF16B)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D302)
- TAPECASE VF32W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF32W)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516W)
- Tapecase Double Sided Foam Tapes