Shop All Double Sided Foam Tapes
Tapecase
VF16W Double Coated Vinyl Foam Tape 2.25" x 5yd, White
Mfr # VF16W
Zoro # G5300760
product price: $25.19
/ea
Sold in multiples of 13 for $327.47
$327.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Closed Cell Polyvinyl Chloride Foam
- Tape Adhesive High Tack Acrylic
- Foam Tape Thickness 62.5 mils
- Tape Color White
- Max. Tape Performance Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # VF16W
- Zoro # G5300760
- UPC # 888519135778
- Country of Origin United States
- Category Double Sided Foam Tapes
Details
Item | Vinyl Foam Tape,White,2.25"x5 yd. |
Tape Backing Material | Closed Cell Polyvinyl Chloride Foam |
Tape Adhesive | High Tack Acrylic |
Foam Tape Thickness | 62.5 mils |
Tape Color | White |
Max. Tape Performance Temp. | 150 Degrees F |
Tensile Strength | 60 lbs/in |
Description
Vinyl Foam Tape,White,2.25 In.x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Protective Coating 045558 4 Oz Metal Putty Epoxy (45558)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-0.75" X 60YD)
- 3M Cloth Tape, 1/4 In x 60 yd, 0.7 mil, White (27 1/4)
- AMES RESEARCH LABORATORIES Ames Peel & Stick Seam Tape 2" x 50' Roll (PS250)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 0.75" x 5yd, Black (VF32B)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF16W)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- TAPECASE VF32W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF32W)
- TAPECASE Double Coated Foam Tape with Pull Tab 1.5" dia Black 25PK (15C803)
- TAPECASE Double Coated Tape, 1 In x 49 ft., Clear (TC485)
- TRANSFORMING TECHNOLOGIES Static Free Cellophane Tape, Plain, No Print: 1" x 72 Yd (CL2402)
- Tapecase Double Sided Foam Tapes