Shop All Double Sided Foam Tapes
Tapecase
VF16W Double Coated Vinyl Foam Tape 0.75" x 1", White, 25PK
Mfr # VF16W
Zoro # G5300307
product price: $11.95
/pk 25, $0.48/ea
Sold in multiples of 27 for $322.65
$322.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Closed Cell Polyvinyl Chloride Foam
- Tape Adhesive High Tack Acrylic
- Foam Tape Thickness 62.5 mils
- Tape Color White
- Max. Tape Performance Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # VF16W
- Zoro # G5300307
- UPC # 888519136003
- Country of Origin United States
- Category Double Sided Foam Tapes
Details
Item | Vinyl Foam Tape,0.75x1",PK25 |
Tape Backing Material | Closed Cell Polyvinyl Chloride Foam |
Tape Adhesive | High Tack Acrylic |
Foam Tape Thickness | 62.5 mils |
Tape Color | White |
Max. Tape Performance Temp. | 150 Degrees F |
Tensile Strength | 60 lbs/in |
Description
Vinyl Foam Tape,0.75x1 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- INTERTAPE POLYMER 6720BLU Blue Duct Tape 188 x 20 Yards (1357185)
- DAP Webpatch 90 Series Floor Leveler and Patch, OffWhite, 4 lb Tub (10314)
- LOCTITE Instant Gasket 190ml AE Silicones Black (LOC40479)
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- TAPECASE Bonding Tape, 2 In x 36 yd., Clear (15D666)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D302)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF16W)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- PERMATEX Rearview mirror adhesive 2 part kit carded (81844)
- Tapecase Double Sided Foam Tapes