Shop All Packing Tapes
Tapecase
UPVC Protection Tape, 5"x72yd., PK12
Mfr # TC412
Zoro # G5124257
product price: $268.99
/pk 12, $22.42/ea
Sold in multiples of 2 for $537.98
Free Shipping & Returns
$537.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Unplasticized polyvinylchloride (UPVC)
- Tape Adhesive Rubber
- Tape Thickness 2.1 mils
- Width 5"
- Material Solvent Based Natural Rubber (Adhesive), UPVC Film (Backing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # TC412
- Zoro # G5124257
- UPC # 888519032237
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Width | 5" |
Length | 72 yd. |
Details
Item | UPVC Protection Tape,5"x72yd.,PK12 |
Tape Backing Material | Unplasticized polyvinylchloride (UPVC) |
Tape Adhesive | Rubber |
Tape Thickness | 2.1 mils |
Material | Solvent Based Natural Rubber (Adhesive), UPVC Film (Backing) |
Thickness | 2.1 mil |
Color | Clear |
Adhesion Strength | 18 oz./in. |
Tensile Strength | 24 lb./in. |
Shape | Continuous Roll |
Performance Temp. | 158 Degrees F |
Description
UPVC Protection Tape,5 In.x72yd.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Type 2 Safety Containers W/Accuflow Manifold, 11 3/4" X 17" 5 Gallon (4506)
- ZORO SELECT DOT Label Radioactive II Black, Red/White, Yellow, Pk100 (9FEF2)
- AVERY Avery® Easy Peel® Address Labels for Laser Printers 5161®, 1" x 4", 2, 000 Labels (AVE5161)
- GREENLIGHT Volkswagen Panel Happy Thanksgiving Hobby Exclusive 1 by 64 Scale Diecast Model Van (30221)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C748)
- TAPECASE Carton Tape, White/Blue, 2In x 55Yd (15C745)
- TAPECASE Carton Tape, Kraft Paper, Brown, 70mmx450Ft (15C766)
- TAPECASE Carton Sealing Tape, Tan/Red, 2In x 55Yd (15C750)
- TAPECASE Carton Tape, Red/Green/White, 2Inx55Yd (15C765)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C752)
- DUCK BRAND Packaging Tape, 1.88" x 109 yd., Clear, PK6 (299016)
- Tapecase Packing Tape & Dispensers