Shop All Packing Tapes
Tapecase
UPVC Protection Tape, 4"x72yd., PK18
Mfr # TC412
Zoro # G5124248
product price: $322.99
/pk 18, $17.94/ea
Sold in multiples of 2 for $645.98
Free Shipping & Returns
$645.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Unplasticized polyvinylchloride (UPVC)
- Tape Adhesive Rubber
- Tape Thickness 2.1 mils
- Width 4"
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # TC412
- Zoro # G5124248
- UPC # 888519032220
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Width | 4" |
Length | 72 yd. |
Details
Item | UPVC Protection Tape,4"x72yd.,PK18 |
Tape Backing Material | Unplasticized polyvinylchloride (UPVC) |
Tape Adhesive | Rubber |
Tape Thickness | 2.1 mils |
Thickness | 2.1 mil |
Tensile Strength | 24 lb./in. |
Color | Clear |
Material | Solvent Based Natural Rubber (Adhesive), UPVC Film (Backing) |
Shape | Continuous Roll |
Adhesion Strength | 18 oz./in. |
Performance Temp. | 158 Degrees F |
Description
UPVC Protection Tape,4 In.x72yd.,PK18, Package Quantity 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Index Tab Dividers A-Z, Pk26 (11844)
- AT-A-GLANCE Appointment Book, 6-7/8 x 8-3/4" (G535-00)
- ZIPTIE.COM 12 Inch White Pull-Tight Security Seal 100PK (640125)
- ZORO SELECT 6" x 6" Open Poly Bags, 2 mil, Clear (5DGU2)
- TAPECASE Bag Sealing Tape, UPVC, White, 3/8In x 72Yd (TC414)
- TAPECASE Carton Tape, Kraft Paper, Brown, 70mmx450Ft (15C766)
- TAPECASE Bag Sealing Tape, UPVC, Tan, 3/8In x 72 Yd (TC414)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C756)
- TAPECASE Carton Tape, Red/Green/White, 2Inx55Yd (15C765)
- TAPECASE 3M 5915 VHB Tape 0.75" x 5yd, Black, 16 mil (5915)
- DUCK BRAND Pack Tape Ezstart 60Yd (299002)
- Tapecase Packing Tapes