Shop All Packing Tapes
Tapecase
UPVC Protection Tape, 2"x72 yd., PK36
Mfr # TC412
Zoro # G5124239
product price: $322.99
/pk 36, $8.97/ea
Sold in multiples of 2 for $645.98
Free Shipping & Returns
$645.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Unplasticized polyvinylchloride (UPVC)
- Tape Adhesive Rubber
- Tape Thickness 2.1 mils
- Tensile Strength 24 lb./in.
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # TC412
- Zoro # G5124239
- UPC # 888519032206
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Length | 72 yd. |
Width | 2" |
Details
Item | UPVC Protection Tape,2"x72 yd.,PK36 |
Tape Backing Material | Unplasticized polyvinylchloride (UPVC) |
Tape Adhesive | Rubber |
Tape Thickness | 2.1 mils |
Tensile Strength | 24 lb./in. |
Color | Clear |
Material | Solvent Based Natural Rubber (Adhesive), UPVC Film (Backing) |
Adhesion Strength | 18 oz./in. |
Shape | Continuous Roll |
Thickness | 2.1 mil |
Performance Temp. | 158 Degrees F |
Description
UPVC Protection Tape,2 In.x72 yd.,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105711)
- UNIVERSAL Monthly Planner, 11 x 8, Black, 2021 (71001)
- SCOTCH Sure Start Packaging Tape, No Color, 6PK (MMMDP1000RF6)
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C804)
- TAPECASE Carton Tape, White/Blue/Red, 2Inx55Yd (15C749)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C760)
- TAPECASE Carton Tape, White/Blue, 2In x 55Yd (15C745)
- TAPECASE Carton Sealing Tape, Tan/Red, 2In x 55Yd (15C750)
- TAPECASE Bag Sealing Tape, UPVC, Clear, 3/8In x 72Yd (TC414)
- FLEX TAPE FLEX TAPE BLACK 12""X10' (TFSBLKR1210)
- Tapecase Packing Tape & Dispensers