Shop All Film Tape
Tapecase
UHMW Polyethylene Tape, 4"x5yd.
Mfr # 4-5-423-3
Zoro # G5740345
product price: $32.99
/ea
Sold in multiples of 11 for $362.89
$362.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color White
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 4" |
Tape Length | 5 yd. |
Details
Item | Film Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Adhesive | Acrylic |
Tape Thickness | 3 mil |
Tape Tensile Strength | 18 lbs/in |
Standards | Automotive Specification Approvals: Chrysler MS-CH612, Ford ESB-M3G123-B, GM 6419M |
Tape Application | Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails |
Tape Elongation | 3 |
Type | Tape Roll |
Description
UHMW Polyethylene Tape,4 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4936 VHB Tape 1" circle, Gray, 25 mil, 250PK (4936)
- PC-UNIVERSAL GLUE Glue, White, 1 gal, Jug (810101)
- INTERTAPE Pg27 Nat 36Mmx54.8M Pg-Pg 24, PK24 (PG3655)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (4060067)
- TAPECASE PTFE Film Tape, Gray, 7/8"x36yd. (0.875-36-204-10)
- TAPECASE Film Tape, Polyimide, Amber, PK100 (16U717)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C674)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C629)
- TAPECASE Conformable Tape, PTFE, Gray, 1/2 In x 5 Yd (15C659)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (15C612)
- M-D 17ft Brown Extreme Temperature DProfile Weather Stripping (63602)
- Tapecase Film Tape