Shop All Film Tape
Tapecase
UHMW Polyethylene Tape, 1/2"x36yd.
Mfr # 0.5-36-403-5BNC
Zoro # G5741456
Sold in multiples of 14 for $366.10
$366.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Black
- Tape Adhesive Elastomeric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Details
Item | Film Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Black |
Tape Adhesive | Elastomeric |
Tape Thickness | Backing: 5 mil; Adhesive: 5 mil |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Tensile Strength | 30 lb./in. |
Tape Adhesive Strength | 90 oz./in. |
Standards | ASTM D1000; ASTM D3759 |
Tape Application | Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails |
Tape Elongation | 300% |
Type | Tape Roll |
Description
UHMW Polyethylene Tape,1/2 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Boat Striping Tape, White, 1" x 50' (77947)
- THRIFCO PLUMBING 3/4 X 520 Inch Bulk PTFE (6311102)
- PC PRODUCTS 1.5 Oz PC-Woody Wood Epoxy Paste (023334)
- DEVCON Permatex The Right Stuff Type-1 High Temperature Gasket Maker 3 oz 1 pk (34328)
- TAPECASE Plating Tape, 1-1/2 In, Black (15D679)
- TAPECASE Film Tape, Polyimide, Amber, PK50 (16U720)
- TAPECASE PTFE Film Tape, Gray, 7/8"x36yd. (0.875-36-204-10)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (15C606)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Metalized Film Tape, Green, 3/8In x 5Yd (15D510)
- NMC Caution Open Trench (PT2)
- Tapecase Film Tape