Shop All Film Tape
Tapecase
UHMW Polyethylene Tape, 11"x5yd.
Mfr # 11-5-423-5
Zoro # G5740099
product price: $88.19
/ea
Sold in multiples of 5 for $440.95
Free Shipping & Returns
$440.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color White
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 11" |
Tape Length | 5 yd. |
Details
Item | Film Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Adhesive | Acrylic |
Tape Thickness | 5 mil |
Tape Tensile Strength | 30 lbs/in |
Standards | Automotive Specification Approvals: Chrysler MS-CH612, Ford ESB-M3G123-B, GM 6419M |
Tape Application | Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails |
Tape Elongation | 3 |
Type | Tape Roll |
Description
UHMW Polyethylene Tape,11 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Gasket Maker, 7.25 oz., Black, Temp Range -60 to 450 Degrees F (143301)
- DOW Sealant, 300 mL, Cartridge, White, RTV Silicone Base (4001705)
- DUCK BRAND Duck Tape Beige 5Yd (285435)
- DETECTAPRO Tape, Metal Detectable, 2"x55yd., Blue (MDTAPE)
- TAPECASE Metalized Film Tape, Gold, 1In x 5Yd (15D405)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- TAPECASE Film Tape, Skived PTFE, Gray, 1/2In x 36 Yd (15D647)
- TAPECASE Red Splicing Tape, 1 mil, 0.75" x 72yd. (TC577)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C656)
- TAPECASE Polyester Tape, 0.5" Circle, PK500 (GD)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 5/8 In. Wide x 36 Yards Long, Black (PPTB-5/8)
- Tapecase Film Tape