Shop All Film Tape
Tapecase
UHMW Polyethylene Tape, 10"x5yd.
Mfr # 10-5-423-3
Zoro # G5740421
product price: $71.15
/ea
Sold in multiples of 5 for $355.75
$355.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color White
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 10" |
Tape Length | 5 yd. |
Details
Item | Film Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Adhesive | Acrylic |
Tape Thickness | 3 mil |
Tape Tensile Strength | 18 lbs/in |
Standards | Automotive Specification Approvals: Chrysler MS-CH612, Ford ESB-M3G123-B, GM 6419M |
Tape Application | Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails |
Tape Elongation | 3 |
Type | Tape Roll |
Description
UHMW Polyethylene Tape,10 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive Solvent, Pneu-Wear Series, Clear, 1.75 oz, Bottle, 4:01 Mix Ratio (209824)
- 3M Duct Tape, 6.3 Mil, 3"x50 yds., Gray, PK18 (T9883903)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 7 mil, Tan (15D353)
- GORILLA GLUE GORILLA SUPERGLUE GEL2PK (7820002)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Film Tape, Polyethylene, Black, 2In x 36 Yd (15D424)
- TAPECASE Film Tape, Polyethylene, Clear, 1/2In x 5Yd (15C680)
- TAPECASE UHMW Polyethylene Tape, 1-1/4"x36yd. (1.25-36-423-5)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- TAPECASE Film Tape, Polyethylene, Clear, 12In x 5 Yd (15C701)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 200 mm Wide x 36 Yards Long, Amber (PPT2-200mm)
- Tapecase Film Tape