Shop All Film Tape
Tapecase
UHMW Polyethylene Tape, 1-3/4"x36yd.
Mfr # 1.75-36-423-3
Zoro # G5740476
product price: $67.69
/ea
Sold in multiples of 6 for $406.14
$406.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color White
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1-3/4" |
Tape Length | 36 yd. |
Details
Item | Film Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Adhesive | Acrylic |
Tape Thickness | 3 mil |
Tape Tensile Strength | 18 lbs/in |
Standards | Automotive Specification Approvals: Chrysler MS-CH612, Ford ESB-M3G123-B, GM 6419M |
Tape Application | Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails |
Tape Elongation | 3 |
Type | Tape Roll |
Description
UHMW Polyethylene Tape,1-3/4 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 2 mL Tube (15002)
- DAP Kitchen Sealant, 9.8 oz, Cartridge, White, Silicone Base (8656)
- 3M TAPES IATD Masking Film, AMF99, 99 In x 90 Ft (AMF99)
- AKONA 10 oz. Mortar Repair 10 oz., PK12, Masonry Finish, Gray (103174)
- TAPECASE Metalized Film Tape, Gold, 2In x 5Yd (15D438)
- TAPECASE Film Tape, Polyolefin, Natural, 2 In x 5 Yd (15D581)
- TAPECASE Film Tape, Polyethylene, White, 2In x 36 Yd (15C772)
- TAPECASE Metalized Film Tape, Silver, 1/4In x 5Yd (15D377)
- TAPECASE Metalized Film Tape, Green, 1In x 5Yd (15D406)
- TAPECASE Film Tape, Rulon, Rose, 2 In. x 18 Yd. (15D652)
- 3M Metalized Film Tape, Red, 3 In. x 5 Yd. (850)
- Tapecase Film Tape