Shop All Film Tape
Tapecase
UHMW Polyethylene Tape, 1-1/4"x36yd.
Mfr # 1.25-36-423-5
Zoro # G5740029
product price: $54.49
/ea
Sold in multiples of 7 for $381.43
$381.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color White
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1-1/4" |
Tape Length | 36 yd. |
Details
Item | Film Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Adhesive | Acrylic |
Tape Thickness | 5 mil |
Tape Tensile Strength | 30 lbs/in |
Standards | Automotive Specification Approvals: Chrysler MS-CH612, Ford ESB-M3G123-B, GM 6419M |
Tape Application | Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails |
Tape Elongation | 3 |
Type | Tape Roll |
Description
UHMW Polyethylene Tape,1-1/4 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Sika 1019694 Ready-Mix Concrete Patch - 1 gal (1019694)
- FLEX SHOT FLEX SEAL Family of Products White Rubber All Purpose Waterproof Sealant 8 oz (FSH8W-4)
- SIMPLEGROUT Pre-Mix Grout Brtwht Gl (PMG3811-2)
- 3M Masking Tape, Green, 2.25"x60 yd. (401+)
- TAPECASE PTFE Film Tape, Gray, 7/8"x36yd. (0.875-36-204-10)
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- TAPECASE Metalized Film Tape, Black, 4In x 72Yd (15D533)
- TAPECASE Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd (15D337)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Metalized Film Tape, Gold, 3/8In x 72Yd (15D515)
- NMC Caution Caution (PT1)
- Tapecase Film Tape