Shop All Film Tape
Tapecase
UHMW Polyethylene Tape, 1-1/4"x36yd.
Mfr # 1.25-36-423-10
Zoro # G5740835
product price: $71.19
/ea
Sold in multiples of 6 for $427.14
$427.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color White
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1-1/4" |
Tape Length | 36 yd. |
Details
Item | Film Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Adhesive | Acrylic |
Tape Thickness | 10 mil |
Tape Tensile Strength | 60 lbs/in |
Standards | UL 510A, Automotive Specification Approvals: Chrysler MS-CH612, Ford ESB-M3G123-B, GM 6419M |
Tape Application | Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails |
Tape Elongation | 3 |
Type | Tape Roll |
Description
UHMW Polyethylene Tape,1-1/4 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M General Purpose Vinyl Tape 764, PK36 (764)
- DAMTITE WATERPROOFING HYDRAULIC CEMENT 10LB (07121)
- ALL-PRO 1/2 X 520 TEFLON TAPE (3129)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-0.5" X 60YD)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D328)
- TAPECASE Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (15D649)
- TAPECASE Plating Tape, 1/2 In, Yellow (15D670)
- TAPECASE Film Tape, Polyethylene, Clear, 3 In x 5 Yd (15C684)
- TAPECASE Film Tape, Black, 0.61" x 72 yd. (MPFT-BLACK)
- TAPECASE Metalized Film Tape, Red, 4In x 72Yd (15D537)
- TAPECASE Film Tape, Skived PTFE, Gray, 1/2In x 36 Yd (15D647)
- Tapecase Film Tape