Shop All Film Tape
Tapecase
UHMW Film Tape, Clear, 7/8"x5yd.
Mfr # 0.875-5-2302-20
Zoro # G5543767
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyolefin
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 7/8" |
Tape Length | 5 yd. |
Details
Item | Film Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyolefin |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Adhesive | Acrylic |
Tape Thickness | 20 mil |
Max. Tape Performance Temp. | 225 Degrees F |
Tape Tensile Strength | 145 lbs/in |
Tape Application | Chutes; Conveyors also Used To Replace Desk Drawer Bearings |
Tape Elongation | 5 |
Number of Adhesive Sides | 1 |
Type | Tape Roll |
Description
UHMW Film Tape,Clear,7/8 In.x5yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595B)
- LOCTITE General Purpose RTV Silicone Sealant, 190 mL, Clear, Temp Range -65 to 450 Degrees F (743915)
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 36/Case (T9352214)
- DAP 9OZ WHT Advance Sealant (7079800760)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C674)
- TAPECASE Film Tape, Gray, 7"x5yd. (7-5-204-10)
- TAPECASE Metalized Film Tape, Silver, 3In x 5Yd (15D498)
- TAPECASE Film Tape, Polyethylene, Clear, 3 In x 5 Yd (15C684)
- TAPECASE Plating Tape, 3/4 In, Black (15D678)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (15C620)
- 3M 218 GREEN 1/8 IN X 60 YD 144/CV PN6300 (7000048455)
- Tapecase Film Tape