Shop All Film Tape
Tapecase
UHMW Film Tape, Clear, 2-3/4"x36yd.
Mfr # 2.75-36-2302-10
Zoro # G5544345
product price: $259.99
/ea
Sold in multiples of 2 for $519.98
Free Shipping & Returns
$519.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyolefin
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2-3/4" |
Tape Length | 36 yd. |
Details
Item | Film Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyolefin |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Thickness | 10 mil |
Max. Tape Performance Temp. | 225 Degrees F |
Tape Application | Chutes; Conveyors also Used To Replace Desk Drawer Bearings |
Description
UHMW Film Tape,Clear,2-3/4 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHALT Asphalt and Concrete Patch (Aquaphalt 6.0)
- INTERTAPE AC20 SLV 96MMX54.8M IPG-IPG 8 (89280)
- OATEY RainRShine Blue Cement For PVC 16 oz (30893V)
- 3M 3M 4496B Double Coated Foam Tape 12" x 5yd, Black (4496)
- TAPECASE Film Tape, Rulon, Rose, 2 In. x 18 Yd. (15D652)
- TAPECASE Metalized Film Tape, Gold, 1/2In x 5Yd (15D341)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D469)
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- TAPECASE Film Tape, Polyethylene, White, 2In x 36 Yd (15C772)
- 3M Repulpable Strong Coated Tape, White (R3187)
- Tapecase Film Tape