Shop All Filament Tapes
Tapecase
Tape, Heavy Duty, Clear, 4" x 54 ft.
Mfr # TC-POLYWOVENC
Zoro # G2572083
product price: $26.89
/ea
Sold in multiples of 14 for $376.46
$376.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # TC-POLYWOVENC
- Zoro # G2572083
- UPC # 888519396162
- Country of Origin United States
- Category Filament Tapes
Details
Item | Tape,Heavy Duty,Clear,4" x 54 ft. |
Description
Tape,Heavy Duty,Clear,4 In. x 54 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Spectrum® Math Workbook, Grade 7 (704567)
- PENTEL EnerGel RTX Retractable Gel Pen, Bold 1mm, Blue Ink, Blue/Gray Barrel (BL80C)
- BSC PREFERRED 6 x 9'' - 2 Mil Black Reclosable Poly Bags, 1000PK (S-10847BL)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0597830)
- SHURTAPE Packaging Tape, 48mm W, Clear, 4-47/64" dia (GS 490)
- INTERTAPE RG3 NAT 72MMX54.8M IPG-IPG 16 (RG3...56)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK48 (TC389-18MM X 55M (48PK))
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK36 (TC389-24MM X 55M (36PK))
- INTERTAPE Rg286 Nat 24Mmx54.8M Ip, Pk36 (RG286.1)
- UNIVERSAL BATTERY Universal Medium-Duty Filament Tape 1 in.x 60 Yards 3 Core (78001)
- TARTAN Filament Tape, Polypropylene, Clear, PK12 (8934)
- Tapecase Filament Tapes