Shop All Filament Tapes
Tapecase
Tape, Heavy Duty, Clear, 3" x 54 ft.
Mfr # TC-POLYWOVENC
Zoro # G2572153
product price: $18.89
/ea
Sold in multiples of 18 for $340.02
$340.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # TC-POLYWOVENC
- Zoro # G2572153
- UPC # 888519396155
- Country of Origin United States
- Category Filament Tapes
Details
Item | Tape,Heavy Duty,Clear,3" x 54 ft. |
Description
Tape,Heavy Duty,Clear,3 In. x 54 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 18" x 2000 ft., Cast Style, Green (15A952)
- FASTCAP Fastcap FCSTAPE 1X50 Speed Tape with Peel & Stick Transfer Tape (FCSTAPE 1X50)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- PACON Paper, Rl, Krft, Hw, 36""X1000' (PAC5836)
- TAPECASE Tape, Heavy Duty, Clear, 4" x 54 ft. (TC-POLYWOVENC)
- SCOTCH Filament Tape, Polypropylene, Clear, PK36 (8959)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- UNIVERSAL Universal General Purpose Filament Tape, 2" x 60yds, 3" Core (UNV30048***)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 6.1 mil, PK36 (RG316.4G)
- INTERTAPE Utility Grade Filament Tape, 24Mmx54.8M (FT70)
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- Tapecase Filament Tapes