Shop All Filament Tapes
Tapecase
Tape, Heavy Duty, Clear, 2" x 54 ft.
Mfr # TC-POLYWOVENC
Zoro # G2572068
product price: $13.19
/ea
Sold in multiples of 26 for $342.94
$342.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # TC-POLYWOVENC
- Zoro # G2572068
- UPC # 888519396148
- Country of Origin United States
- Category Filament Tapes
Details
Item | Tape,Heavy Duty,Clear,2" x 54 ft. |
Description
Tape,Heavy Duty,Clear,2 In. x 54 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERRIAM-WEBSTER All In One Dictionary/Thesaurus (AVT-FSP0467)
- C.H. HANSON C.H. Hanson 10382 Red Lumber Crayon - pack of 12 (20853)
- MAGNA VISUAL Magnetic Data Card Holders, 2"x6", PK10 (MCH-2-6-0P)
- CYNAMED Lab Scalpel Blades, Size 10, Box of 100 (CYZR-0001)
- TAPECASE Tape, Heavy Duty, Clear, 4" x 54 ft. (TC-POLYWOVENC)
- SCOTCH Filament Tape, 18mm x 55m, Clear, PK48 (70006138054)
- SHURTAPE Packaging Tape, 55m L, Clear, 4-47/64" dia. (GS 490)
- SCOTCH General-Purpose Glass Filament Tape, 3in Core, 24 mm x 55 m, Clear (893)
- BUSINESS SOURCE Filament Tape 2" Width x 60 yd Length 3" Core (64006)
- SCOTCH Filament Tape, 3/4" x 60 yd., Clear, PK12 (70006248747)
- SCOTCH Filament Tape, 48mm x 55m (898)
- Tapecase Packing Tape & Dispensers