Shop All Filament Tapes
Tapecase
Tape, Heavy Duty, Clear, 1-1/2" x 54 ft.
Mfr # TC-POLYWOVENC
Zoro # G2572147
product price: $10.59
/ea
Sold in multiples of 34 for $360.06
$360.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # TC-POLYWOVENC
- Zoro # G2572147
- UPC # 888519396131
- Country of Origin United States
- Category Filament Tapes
Details
Item | Tape,Heavy Duty,Clear,1-1/2" x 54 ft. |
Description
Tape,Heavy Duty,Clear,1-1/2 In. x 54 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 5" x 80 Gauge x 1000', Purple, 4/Case (GOOD580BEM)
- LOONEY LABS Fluxx® Card Game (001)
- EPSON T410520S (410) Ink, Black; Cyan; Magenta; Yellow (T410520-S)
- EZ WRAP N GO Strap with Handle, Red, Nylon, 16 in. L (EZWRANGOSYS)
- TAPECASE Tape, Heavy Duty, Clear, 4" x 54 ft. (TC-POLYWOVENC)
- INTERTAPE Tpp350B Blu 48Mmx55M Ip, Pk24 (TPP350B04855)
- SHURTAPE Filament Tape, 55mLx48mmW, 150lb./in., PK24 (GS 500)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 (RG316.3G)
- INTERTAPE Filament Tape, 48mm x 55m, 7.5 mil, PK24 (RG16..37G)
- UNIVERSAL BATTERY Universal General Purpose Filament Tape 3/4 x 60 Yards 3 Core (30018)
- WINNIE INDUSTRIES 100 lb Magnetic Grip Tape Mount - UV Black 10PK (WMAG1420HLBK-10)
- Tapecase Packing Tape & Dispensers