Shop All Packing Tapes
This Product is Discontinued
Tapecase
Tamper Evident Label - 3" x 4", PK25 (Discontinued)
Mfr # FMV01202
Zoro # G0065429
This Product is Discontinued
Key Features
- Width 3"
- Tensile Strength Not Specified
- Material Silicone (Adhesive), Polyester Film (Backing)
- Color Silver
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # FMV01202
- Zoro # G0065429
- UPC # 888519374900
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 4" |
Details
Item | Label Product |
Tensile Strength | Not Specified |
Material | Silicone (Adhesive), Polyester Film (Backing) |
Color | Silver |
Thickness | 2 mil |
Performance Temp. | 40 Degrees to 120 Degrees F |
Features | Meets CONEG Requirements; Not Recommended for Sheet on Press Applications |
Description
Label Product, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.