Shop All Masking Tapes
Tapecase
Surface Protection Tape, 12 In. x 600 Ft.
Mfr # 15C706
Zoro # G4252997
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Clear
- Tape Length 600 ft.
- Shape Continuous Roll
- Material Polyethylene
- Tensile Strength 2450 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C706
- Zoro # G4252997
- UPC # 888519036297
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 12" |
Tape Length | 600 ft. |
Width | 12 in |
Length | 600 ft. |
Tape Core Diameter | 3" |
Metric Tape Length | 182.9 m |
Metric Tape Width | 304.8 mm |
Imperial Tape Width | 12 in |
Imperial Tape Length | 200 yd |
Description
Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase UV-PRO, Imperial Tape Length 200 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 200 yd, Tape Thickness 2 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series UV-PRO, Tape Type Surface Protection Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx7 in W (TS-001-7-60)
- SCOTCH 1.88" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-48MP)
- DAP Black Silicate High Heat Heat-Resistant Caulk 10.1 oz (7079818854)
- PERMATEX Ultra Black RTV Cartridge (PTX24105)
- TAPECASE Surface Protect Tape, Clear, 6 In x 600 Ft (15C705)
- TAPECASE Surface Protect Tape, Clear, 4 In x 600 Ft (15C704)
- TAPECASE Surface Protect Tape, Clear, 1 In x 600 Ft (15C702)
- TAPECASE Masking Tape, Green, 2 In. x 72 Yd. (15C572)
- TAPECASE Masking Tape, Green, 3/8 In. x 72 Yd. (15C567)
- TAPECASE Masking Tape, Green, 3/4 In. x 72 Yd. (15C569)
- TRIMACO MASKING FILM 72""X90' (47290)
- Tapecase Masking Tapes