Shop All Masking Tapes
Tapecase
Surface Protect Tape, Clear, 6 In x 600 Ft
Mfr # 15C705
Zoro # G4322272
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Clear
- Tape Length 600 ft.
- Shape Continuous Roll
- Material Polyethylene
- Tensile Strength 2450 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 15C705
- Zoro # G4322272
- UPC # 888519040829
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 6" |
Tape Length | 600 ft. |
Width | 6 in |
Length | 600 ft. |
Tape Core Diameter | 3" |
Imperial Tape Length | 200 yd |
Imperial Tape Width | 6 in |
Metric Tape Width | 152.4 mm |
Metric Tape Length | 182.9 m |
Description
Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase UV-PRO, Imperial Tape Length 200 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 200 yd, Tape Thickness 2 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series UV-PRO, Tape Type Surface Protection Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UGL Drylok Gray Latex Masonry Crack Filler 1 qt (30512)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5425)
- LOCTITE Epoxy Adhesive, Gray, 0.07 fl oz, Dual-Cartridge (LOC1363131)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G506)
- TAPECASE Surface Protect Tape, Clear, 2 In x 600 Ft (15C703)
- TAPECASE Surface Protect Tape, Clear, 1 In x 600 Ft (15C702)
- TAPECASE Surface Protect Tape, Clear, 4 In x 600 Ft (15C704)
- TAPECASE Masking Tape, Green, 2 In. x 72 Yd. (15C572)
- TAPECASE Masking Tape, Green, 4 In. Dia., PK50 (15C644)
- TAPECASE Masking Tape, Green, 1 In. x 72 Yd. (15C570)
- 3M Temperature Masking, 24mm x 55m, Tan, PK36 (GT400061658)
- Tapecase Masking & Painter's Tape