Shop All Masking Tapes
Tapecase
Surface Protect Tape, Clear, 4 In x 600 Ft
Mfr # 15C704
Zoro # G4322263
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Clear
- Tape Width 4"
- Tape Length 600 ft.
- Shape Continuous Roll
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 15C704
- Zoro # G4322263
- UPC # 888519040812
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 4" |
Tape Length | 600 ft. |
Width | 4 in |
Length | 600 ft. |
Tape Core Diameter | 3" |
Metric Tape Width | 101.6 mm |
Metric Tape Length | 182.9 m |
Imperial Tape Length | 200 yd |
Imperial Tape Width | 4 in |
Description
Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase UV-PRO, Imperial Tape Length 200 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 200 yd, Tape Thickness 2 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series UV-PRO, Tape Type Surface Protection Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLIOBOND Contact Cement, 25 Series, Tan, 1 gal, Can (PC-425-LV)
- PERMTX-LOCKT Anaerobic Gasket Maker (P13-51813)
- OATEY PVC CEMENT 4 OZ FUSION (321931)
- LOCTITE Loctite LCT37464 High Performance RTV Silicone 5699 (LCT37464)
- TAPECASE Surface Protect Tape, Clear, 6 In x 600 Ft (15C705)
- TAPECASE Surface Protect Tape, Clear, 1 In x 600 Ft (15C702)
- TAPECASE Surface Protection Tape, 12 In. x 600 Ft. (15C706)
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 72 Yd. (M Series)
- TAPECASE Surface Protect Tape, Clear, 2 In x 600 Ft (15C703)
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 18 Yd. (M Series)
- INTERTAPE 513 NAT 24MMX54.8M IPG-IPG 36 (87202)
- Tapecase Masking & Painter's Tape