Shop All Duct Tapes
Tapecase
Single Coated Cotton Tape, 1.5" x 60 yd.
Mfr # 175
Zoro # G5836008
product price: $21.39
/ea
Sold in multiples of 18 for $385.02
$385.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Length 60 yd.
- Material Cotton Cloth
- Tensile Strength 36 lb./in.
- Duct Tape Thickness 10.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 175
- Zoro # G5836008
- UPC # 888519342619
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1-1/2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | White |
Material | Cotton Cloth |
Tensile Strength | 36 lb./in. |
Duct Tape Thickness | 10.5 mil |
Duct Tape Adhesive | Rubber |
Color | White |
Item | Single Coated Cotton Tape |
Tape Backing Material | Cotton cloth |
Tape Adhesive Strength | 20 oz/in |
Description
Single Coated Cotton Tape,1.5" x 60 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Mixing Nozzle, Mixing Ratio 1:1, 10:1, 2:1, Threaded, Clear (14285)
- GREAT STUFF Pro-13 Dispensing Gun (230408)
- 3M Sealant Bondo Plastic Metal Ad (901)
- KAPTON Kapton® Tape, 3/4" x 36 yds., Amber, 1/Case (T964292)
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- TAPECASE Antistatic Tape, 1 In x 36 yd, 7 mil, Black (15D366)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- SCOTCH Filament Tape, 1"x60Yards, Clear (8931)
- Tapecase Duct Tapes