Shop All Double Sided Foam Tapes
Tapecase
Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick
Mfr # 15D302
Zoro # G4288401
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Foam
- Tape Adhesive Acrylic
- Foam Tape Thickness 125 mils
- Tape Width 1/2 in
- Tape Length 10 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15D302
- Zoro # G4288401
- UPC # 888519037300
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 10 yd |
Width | 1/2" |
Tape Core Diameter | 3 in |
Length | 10 yd. |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 10 yd |
Metric Tape Length | 9.1 m |
Description
Liner Included Yes, Tape Brand TapeCase, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Indoor and Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 350 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Continuous Roll, Series 200A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mastic Tape, 125 mil, 1" x 10 ft., Black (2229-1X10FT)
- LOCTITE Glue Stick, H8000 Series, Green, Dual-Cartridge, 10:01 Mix Ratio, 30 min Functional Cure (996453)
- PERMATEX Permatex Automotive Indian Head Gasket Shellac Compound 2 oz bottle (20539)
- HENKEL Threadlocker, 271, Red, Permanent, 6 mL Tube (209741)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF16W)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF16B)
- TAPECASE VF32W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF32W)
- TAPECASE Bonding Tape, 2 In x 36 yd., Clear (15D666)
- TAPECASE Double Coated Tape, 1 In x 49 ft., Clear (TC485)
- ZORO SELECT Double Sided Foam Tape 18mm x 18mm 864PK (TC242)
- Tapecase Double Sided Foam Tapes