Shop All Double Sided Foam Tapes
Tapecase
Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick
Mfr # 15D306
Zoro # G4288426
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Foam
- Tape Adhesive Acrylic
- Foam Tape Thickness 62.5 mils
- Tape Width 1/2 in
- Tape Length 10 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15D306
- Zoro # G4288426
- UPC # 888519037317
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 10 yd |
Length | 10 yd. |
Tape Core Diameter | 3 in |
Width | 1/2" |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 9.1 m |
Imperial Tape Length | 10 yd |
Imperial Tape Width | 1/2 in |
Description
Liner Included Yes, Tape Brand TapeCase, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Indoor and Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 350 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Continuous Roll, Series 200A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Luer to 10-32 Male, Plated Brass Silver (G514)
- A.R. NORTH AMERICA Gun, 8/4500, w/Lance 36" (4022105012)
- SUPER GLUE Instant Adhesive, 0.05 fl oz, Tube, Clear, 5 Pack (15175-12)
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Bag, Brown/Gray (ACK6F-A)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.75" x 5yd, Black (VF16B)
- TAPECASE Bonding Tape, 1 In x 36 yd., Clear (15D665)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF32B)
- 3M Double Coated Tape, 60 yd L, 1 7/8" W, PK24 (9738)
- Tapecase Double Sided Foam Tapes