Shop All Sealing Foam Tape
Tapecase
Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick
Mfr # 15D297
Zoro # G4288383
original price:
$45.15
12% off
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.5 in
- Color Orange/Tan
- Material Silicone Sponge Rubber R10470M
- Max. Tape Performance Temp. 500 Degrees F
- Tape Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 15D297
- Zoro # G4288383
- UPC # 888519037232
- Country of Origin United States
- Category Sealing Foam Tape
Dimensions
Overall Width | 0.5 in |
Tape Width | 1/2 in |
Tape Core Diameter | 3 in |
Tape Length | 10 yd |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 9.1 m |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 10 yd |
Description
Liner Included Yes, Tape Brand TapeCase, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Indoor and Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Continuous Roll, Series 100S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28007)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Silver, 600 in (70894)
- MAKITA Caulk Gun, Black/Blue, 10 oz Capacity (XGC01Z)
- 3M Glass Cloth Tape, White, 3in x 36 yd., PK12 (398FR)
- 3M Sealing Tape, 3 In x 5 yd, 9.8 mil, Black (3-5-481)
- 3M Foam Tape, 1In.x5 yd., 250 mil (1/5/04)
- ZORO SELECT Seal Tape, 3/4In.x25 ft., 7/16 In. (10L931)
- 3M Foam Tape, 1/2" x 36 yd., White, PK18 (70006076080)
- 3M Foam Tape, 1In.x5 yd., 62 mil (1/5/16)
- THERMWELL PRODUCTS TAPE 17FT CHARCOAL FOAM (L346)
- 3M Foam Tape, 3/4In.x5 yd., 62 mil (3/4-5-4516)
- Tapecase Foam Tape