Shop All Shipping Labels
Tapecase
Shipping Labels, Red/White, 3 In. H, PK500
Mfr # 16U867
Zoro # G4367763
product price: $32.95
/pk 500, $0.07/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 3"
- Label Width 5 in
- Width 5"
- Label Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U867
- Zoro # G4367763
- UPC # 888519028575
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Fragile Handle with Care |
Color | White |
Legend Color | Red |
Language | English |
Background Color | White |
Message Header | Handle with Care |
Primary Label Subject | Care Instruction |
Message | Fragile, Handle With Care |
Labels per Roll | 500 |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Handle with Care, Message Fragile, Handle With Care, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE ELBW DWSHR HOSE3/8X3/4SB (U2276LFA)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- COSCO Ink Refill, Black, 1 oz. (038781)
- RITEKNIFE Safety Scissors, SO300 (SO300)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Carton, Pk500 (16U887)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Hold Do Not Ship, Pk500 (16U883)
- TAPECASE Shipping Labels 3", Packing List Enclosed, Red, Pk500 (16U831)
- TAPECASE Blank Inventory Control Label Orange 2"W, Pk1000 (16U841)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Fragile Handle with Care/Fragil Manege Con Cuidado, Pk500 (16U897)
- TAPECASE Inventory Control Label Yellow, Counted, Pk1000 (16U930)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK100 (8FTU9)
- Tapecase Package Labels & Shipping Equipment