Shop All Shipping Labels
Tapecase
Shipping Labels, Black/Green, 5 In. W, PK50
Mfr # 16V063
Zoro # G4372374
product price: $4.25
/pk 50, $0.09/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend Partial Case/Caja Parcial
- Height 3"
- Label Width 5 in
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16V063
- Zoro # G4372374
- UPC # 888519029701
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Partial Case/Caja Parcial |
Color | Green |
Legend Color | black |
Background Color | Green |
Language | Bilingual |
Labels per Roll | 50 |
Message Header | Inspection |
Message | Partial Case/Caja Parcial |
Primary Label Subject | Receiving |
Label Material | Paper |
Description
Instructional Handling Label, Language Bilingual, Primary Label Subject Receiving, Message Header Inspection, Message Partial Case/Caja Parcial, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Green, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Illuminated Magnifier, 2X Power (7513-2)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15C016)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 36", Kraft, 10/Bundle (493T70)
- C-LINE PRODUCTS Paper Copier Transparency Film, Ltr, 50/BX, CL 50PK (CLI60727)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Glass Handle with Care, Pk500 (16U864)
- TAPECASE Shipping Labels, Red/White, 2 In. H, PK50 (16U984)
- TAPECASE Shipping Labels, 2 In. W, 3 In. H, PK500 (16U862)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Delicate Instr. Handle with Care, Pk500 (16U877)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Perishable, Pk50 (16V025)
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, "Fluorescent Packs, 2" x 3", Assorted Colors, 5000/Case (DL1232)
- Tapecase Shipping Labels