Shop All Shipping Labels
Tapecase
Shipping Labels, Black/Green, 5 In. W, PK50
Mfr # 16V055
Zoro # G4372295
product price: $3.65
/pk 50, $0.07/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend Hold Do Not Ship/Retener No Debe Enviarse
- Height 3"
- Label Width 5 in
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16V055
- Zoro # G4372295
- UPC # 888519029770
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Hold Do Not Ship/Retener No Debe Enviarse |
Legend Color | black |
Color | Green |
Language | Bilingual |
Background Color | Green |
Labels per Roll | 50 |
Message | Hold Do Not Ship/Retener No Debe Enviarse |
Message Header | Do Not |
Primary Label Subject | Care Instruction |
Label Material | Paper |
Description
Instructional Handling Label, Language Bilingual, Primary Label Subject Care Instruction, Message Header Do Not, Message Hold Do Not Ship/Retener No Debe Enviarse, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Green, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL PX-30 uni-Paint Broad Line Markers, 6PK (UBC63735)
- QUARTET Max Clean Dry-Erase Board Eraser, 5"x2 (DFEB4)
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear (5DFV8)
- BSC PREFERRED 4 x 4'' - 1 Mil Flat Poly Bags, 1000PK (S-3989)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, If Seal is Broken Check Contents, Pk50 (16V002)
- TAPECASE Inventory Control Label 2", Use First, Yellow, Pk1000 (16U827)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk500 (16U812)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile 4 Square, Pk50 (16U982)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk50 (16U980)
- TAPECASE FRAGILE Printed, White Kraft Tape, 3" x 450 ft. (150KPT-2)
- AVERY Labels, Ship, W/Rec, 100Bx, Wt 5PK (AVE27900)
- Tapecase Package Labels & Shipping Equipment