Shop All Shipping Labels
Tapecase
Shipping Labels, Black/Green, 3 In. H, PK50
Mfr # 16V066
Zoro # G4372401
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend Skid___ of ___ /Paleta De
- Height 3"
- Label Width 5 in
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 16V066
- Zoro # G4372401
- UPC # 888519029688
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Skid___ of ___ /Paleta De |
Legend Color | black |
Color | Green |
Background Color | Green |
Language | Bilingual |
Message | Skid__ Of__/Paleta De |
Labels per Roll | 50 |
Message Header | Inspection |
Primary Label Subject | Receiving |
Label Material | Paper |
Description
Instructional Handling Label, Language Bilingual, Primary Label Subject Receiving, Message Header Inspection, Message Skid__ Of__/Paleta De, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Green, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Credit Memo Book, Carbonless Triplicate (7L787)
- DURACLIP Report Cover, 60 Sh, Ltr, Nv Blue, PK25 (221428)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 6", White, 480/Case (SP336160)
- KANTEK Desktop Rotating Organizer (ORG620)
- TAPECASE Blank Inventory Control Label Red 3"H, Pk1000 (16U844)
- TAPECASE Made In USA Shipping Labels 1"x1", Pk500 (16U804)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Mixed Carton, Pk500 (16U888)
- TAPECASE Circle Inventory Control Label, Inspected, Yellow, Pk1000 (16U934)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Pallet, Pk500 (16U886)
- TAPECASE Circle Inventory Control Label, Inspected, Orange, Pk1000 (16U935)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 3", Purple, 500/Roll (DL630M)
- Tapecase Shipping Labels