Shop All Shipping Labels
Tapecase
Shipping Labels, Black, Red/Yellow, PK50
Mfr # 16V058
Zoro # G4372322
product price: $3.99
/pk 50, $0.08/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend Mixed Pallet/Paleta Mixta
- Height 3"
- Label Width 5 in
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16V058
- Zoro # G4372322
- UPC # 888519029749
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Mixed Pallet/Paleta Mixta |
Legend Color | Black/Red |
Color | Yellow |
Background Color | Yellow |
Language | Bilingual |
Primary Label Subject | Receiving |
Labels per Roll | 50 |
Message | Mixed Parts/Pates Mixtas |
Message Header | Inspection |
Label Material | Paper |
Description
Instructional Handling Label, Language Bilingual, Primary Label Subject Receiving, Message Header Inspection, Message Mixed Parts/Pates Mixtas, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Yellow, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 3.5"x6.75" 1 Part Green 19 Line Guest Check 50 Checks, PK50 (520-50)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 4 1/4 in W x 4 3/4 in H (5W222)
- DYMO Labelmaker, Embosser, Org X (2175191)
- BOSTITCH Compact Pencil Sharpener, Electric, Black (BOSEPS4BK)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Pallet, Pk500 (16U886)
- TAPECASE Inventory Control Label Pink, Counted, Pk1000 (16U932)
- TAPECASE Shipping Labels, Red/White, 3 In. H, PK500 (16U867)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk50 (16U980)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk50 (16U977)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack In Transit, Pk50 (16U972)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (20100)
- Tapecase Package Labels & Shipping Equipment