Shop All Shipping Labels
Tapecase
Shipping Labels, Black, Red/Yellow, PK50
Mfr # 16V057
Zoro # G4372313
original price:
$4.55
13% off
new price: $3.95
/pk 50, $0.08/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend Mixed Pallet/Paleta Mixta
- Height 3"
- Label Width 5 in
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16V057
- Zoro # G4372313
- UPC # 888519029756
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Mixed Pallet/Paleta Mixta |
Color | Yellow |
Legend Color | Black/Red |
Background Color | Yellow |
Language | Bilingual |
Message | Mixed Pallet/Paleta Mixta |
Primary Label Subject | Receiving |
Message Header | Inspection |
Labels per Roll | 50 |
Label Material | Paper |
Description
Instructional Handling Label, Language Bilingual, Primary Label Subject Receiving, Message Header Inspection, Message Mixed Pallet/Paleta Mixta, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Yellow, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 22x22x12 in (55NN08)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, Med 1mm, Black Ink, Clear Barrel, PK12 (2013154)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, 5 Assorted Ink Colors, Black Barrel, PK8 (2126231)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1/2", Green, 500/Roll (DL690D)
- TAPECASE Shipping Labels, 2 In. H, Red/White, PK50 (16U986)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Hold Do Not Ship, Pk500 (16U883)
- TAPECASE Blank Inventory Control Label Orange, Pk1000 (16U822)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U998)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Mixed Carton, Pk500 (16U888)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Liquid, Pk500 (16U879)
- AVERY Easy Peel Address Labels, Sure Fe, PK140 (18262)
- Tapecase Package Labels & Shipping Equipment