Shop All Shipping Labels
Tapecase
Shipping Labels, 6 In. W, 4 In. H, PK500
Mfr # 16U799
Zoro # G4364762
product price: $53.89
/pk 500, $0.11/ea
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend Fragile, with Disclaimer
- Height 4"
- Label Width 6 in
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U799
- Zoro # G4364762
- UPC # 888519028711
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 6 in |
Width | 6" |
Label Height | 4 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Fragile, with Disclaimer |
Legend Color | Black/Red |
Color | White |
Background Color | White |
Language | English |
Labels per Roll | 500 |
Message Header | Fragile |
Primary Label Subject | Care Instruction |
Message | Fragile, w/Disclaimer |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile, w/Disclaimer, Label Width 6 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Orange, 1000/Case (G12031D)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- CUTLER SALES Dykem® 84004 - Brite-Mark® Medium Yellow Marker (Pack of 12) (84004)
- ROADPRO Black Aluminum Briefcases 17.5" (SPC-941G)
- TAPECASE Inventory Control Label Orange, Counted, Pk1000 (16U828)
- TAPECASE Circle Inventory Control Label, Use First, Red, Pk1000 (16U945)
- TAPECASE Inventory Control Label 2", Use First, Yellow, Pk1000 (16U827)
- TAPECASE Inventory Control Label Green, Counted, Pk1000 (16U931)
- TAPECASE Shipping Labels 2"H x 8"W, Heavy, Yellow, Pk50 (16U999)
- TAPECASE Shipping Labels, 2 In. H, Red/White, PK50 (16U986)
- LABELWORKS PX Black Ink/Blue Tape, 1-1/2" W (236BBPX)
- Tapecase Package Labels & Shipping Equipment