Shop All Shipping Labels
Tapecase
Shipping Labels, 6 In. W, 4 In. H, PK50
Mfr # 16U992
Zoro # G4371674
product price: $5.89
/pk 50, $0.12/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend Fragile, with Disclaimer
- Height 4"
- Label Width 6 in
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U992
- Zoro # G4371674
- UPC # 888519029862
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 6 in |
Width | 6" |
Label Height | 4 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Fragile, with Disclaimer |
Color | White |
Legend Color | Black/Red |
Language | English |
Background Color | White |
Message | Fragile, w/Disclaimer |
Primary Label Subject | Care Instruction |
Message Header | Fragile |
Labels per Roll | 50 |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile, w/Disclaimer, Label Width 6 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 5", 25/Case (LH186)
- TYDENBROOKS Tug-Tight Seal, 12", Red, 40 Lb, PK1000 (32011121-01)
- SIGNODE Steel Strapping, 23 mil, 1795 ft. L (2X2096)
- BUSINESS SOURCE Poly File Jacket, PK10 (44435)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- TAPECASE Circle Inventory Control Label, Rejected, Red, Pk1000 (16U825)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Corrosive, Pk50 (16U955)
- TAPECASE Blank Inventory Control Label Yellow 3"H, Pk1000 (16U840)
- TAPECASE Inventory Control Label Red, Counted, Pk1000 (16U929)
- TAPECASE Shipping Labels, Black/Green, PK500 (16U795)
- DECKER TAPE PRODUCTS Label, DL8010, FRAGILE HANDLE WITH CARE, 1-1/2" X 4" (DL8010)
- Tapecase Shipping Labels