Shop All Shipping Labels
Tapecase
Shipping Labels, 5 In. W, Black/Red, PK50
Mfr # 16V060
Zoro # G4372347
product price: $3.85
/pk 50, $0.08/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend Must Ship Today/Debe Enviarse Hoy
- Height 3"
- Label Width 5 in
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16V060
- Zoro # G4372347
- UPC # 888519029725
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Must Ship Today/Debe Enviarse Hoy |
Color | Red |
Legend Color | black |
Background Color | Red |
Language | Bilingual |
Primary Label Subject | Receiving |
Message | Must Ship Today/Debe Enviarse Hoy |
Message Header | Inspection |
Labels per Roll | 50 |
Label Material | Paper |
Description
Instructional Handling Label, Language Bilingual, Primary Label Subject Receiving, Message Header Inspection, Message Must Ship Today/Debe Enviarse Hoy, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner for Dell 1320C Comp HY Yellow Toner 2K VL (PN124)
- SEALER SALES 28 x 500ft PVC CF Shrink Film, 75 gauge (F-28-75-500)
- TYDENBROOKS Tug-Tight Seal, 12", Red, 40 Lb, PK1000 (32011121-01)
- C-LINE PRODUCTS Sorter, Letter Size, 32 Divisions, Blue (30532)
- TAPECASE Shipping Labels, Black/Green, PK500 (16U795)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk50 (16U977)
- TAPECASE Blank Inventory Control Label Pink 4"W, Pk1000 (16U848)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, If Seal is Broken Check Contents, Pk50 (16V002)
- TAPECASE Circle Inventory Control Label, Return to Stock, Red, Pk1000 (16U941)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U849)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- Tapecase Package Labels & Shipping Equipment