Shop All Shipping Labels
Tapecase
Shipping Labels, 4 In. W, 8 In. H, PK50
Mfr # 16V036
Zoro # G4372103
product price: $5.99
/pk 50, $0.12/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 8"
- Label Width 4 in
- Width 4"
- Label Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16V036
- Zoro # G4372103
- UPC # 888519029206
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 8" |
Label Width | 4 in |
Width | 4" |
Label Height | 8 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | This End Up Comply with Spec. |
Legend Color | Red |
Color | White |
Background Color | White |
Language | English |
Primary Label Subject | Shipping Arrows |
Message Header | Arrow with Multiple Messages |
Labels per Roll | 50 |
Message | This End Up, Comply w/Spec. |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Arrows, Message Header Arrow with Multiple Messages, Message This End Up, Comply w/Spec., Label Width 4 in, Label Height 8 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Multi-Purpose Scissor/Snip Stainless Steel Blade Size: 7 (30042)
- ZORO SELECT Shipping Box, 18x14x8 in (55NM80)
- PILOT Pen, Fountain, Varsity, Med, PK3 (90022)
- BSC PREFERRED 22 x 10 x 6'' Flat Corrugated Boxes, 25PK (S-13319)
- TAPECASE Inventory Control Label Green, Counted, Pk1000 (16U931)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk500 (16U812)
- TAPECASE Fragile Shipping Labels 6x4", White, Pk50 (16U981)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- TAPECASE Shipping Labels, 1-1/2 In. H, PK1000 (16U819)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile This Side Up, Pk500 (16U869)
- AVERY Avery® Easy Peel Inkjet Return Address Labels, 1/2 x 1-3/4, WE, 2000/Pack (8167)
- Tapecase Package Labels & Shipping Equipment