Shop All Shipping Labels
Tapecase
Shipping Labels, 4 In. W, 6 In. H, PK50
Mfr # 16U970
Zoro # G4371455
product price: $4.99
/pk 50, $0.10/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 6"
- Label Width 4 in
- Width 4"
- Label Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U970
- Zoro # G4371455
- UPC # 888519029251
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 6" |
Label Width | 4 in |
Width | 4" |
Label Height | 6 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Do Not Stack |
Legend Color | Black/Red |
Color | White |
Background Color | White |
Language | English |
Message | Do Not Stack |
Message Header | Do Not |
Primary Label Subject | Care Instruction |
Labels per Roll | 50 |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Do Not, Message Do Not Stack, Label Width 4 in, Label Height 6 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Orange, 1000/Case (G12031D)
- SEALER SALES KF-Series 8" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-200CS-110V)
- CLIP-RITE Binder Tabs, 8 Assorted Gold Plated Per Set, 48PK (111)
- DEFLECTO Literature Rack, Leaflet Size, 4-3/8"x3-1/4"x7-3/4", CL (DEF77501)
- TAPECASE Fragile Shipping Labels 6x4", White, Pk50 (16U981)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Hold Do Not Ship, Pk500 (16U883)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Fragile Broken Glass, Pk50 (16U993)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U850)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, If Seal is Broken Check Contents, Pk50 (16V002)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Glass Handle with Care, Pk500 (16U864)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Red, 500/Roll (DL1092)
- Tapecase Shipping Labels