Shop All Shipping Labels
Tapecase
Shipping Labels, 4 In. H, 4 In. W, PK50
Mfr # 16U994
Zoro # G4371692
product price: $3.39
/pk 50, $0.07/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U994
- Zoro # G4371692
- UPC # 888519029145
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Glass |
Legend Color | Red |
Color | White |
Language | English |
Background Color | White |
Message | Glass |
Primary Label Subject | Shipping Contents |
Message Header | Interior Components |
Labels per Roll | 50 |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Contents, Message Header Interior Components, Message Glass, Label Width 4 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 107M Ink Cartridge - Magenta 6707B001 (PFI-107M)
- 3M Pull/Cut Tape Dispenser (M75)
- M-D M-d Products 04267 17 ft. Gray Storm Door & Window Adhesive Pile Weather Strip (4267)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT1)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk50 (16U980)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile 4 Square, Pk50 (16U982)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Handle with Care, Pk500 (16U866)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk500 (16U810)
- TAPECASE Inventory Control Label 2", Use First, Yellow, Pk1000 (16U827)
- TAPECASE Blank Inventory Control Label Yellow 3"H, Pk1000 (16U840)
- DECKER TAPE PRODUCTS Label, DL5250, D.O.T. CLASS 9, 4" X 4" (DL5250)
- Tapecase Shipping Labels