Shop All Shipping Labels
Tapecase
Shipping Labels, 3 In. W, 4 In. H, PK500
Mfr # 16U791
Zoro # G4364683
product price: $22.65
/pk 500, $0.05/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 4"
- Label Width 3 in
- Width 3"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U791
- Zoro # G4364683
- UPC # 888519027851
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 3 in |
Width | 3" |
Label Height | 4 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Handle with Care |
Color | White |
Legend Color | Black/Red |
Background Color | White |
Language | English |
Primary Label Subject | Care Instruction |
Message Header | Handle with Care |
Labels per Roll | 500 |
Message | Handle With Care |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Handle with Care, Message Handle With Care, Label Width 3 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- BANKERS BOX Box, Moving/Storage, Small, PK10 (0062701)
- CANON Canon CRG-054 M Magenta Toner Cartridge 1,200 Yield (3022C001AA)
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness (5753101)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U849)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U850)
- TAPECASE Inventory Control Label Pink, Counted, Pk1000 (16U932)
- TAPECASE Shipping Labels, Red/White, 3 In. H, PK500 (16U867)
- TAPECASE Blank Inventory Control Label Orange 2"W, Pk1000 (16U841)
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Down Skid", 3" x 5", Fluorescent Red, 500/Roll (DL2161)
- Tapecase Shipping Labels