Shop All Shipping Labels
Tapecase
Shipping Labels, 3 In. H, Black/Red, PK50
Mfr # 16V046
Zoro # G4372207
product price: $4.39
/pk 50, $0.09/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend Do Not Break Stretch Wrap/No Romper La Envoltura De Plastica
- Height 3"
- Label Width 5 in
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16V046
- Zoro # G4372207
- UPC # 888519029800
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Do Not Break Stretch Wrap/No Romper La Envoltura De Plastica |
Legend Color | black |
Color | Red |
Background Color | Red |
Language | Bilingual |
Message | Do Not Break Stretch Wrap/No Romper La Envoltura De Plastica |
Message Header | Do Not |
Primary Label Subject | Care Instruction |
Labels per Roll | 50 |
Label Material | Paper |
Description
Instructional Handling Label, Language Bilingual, Primary Label Subject Care Instruction, Message Header Do Not, Message Do Not Break Stretch Wrap/No Romper La Envoltura De Plastica, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Laser/Ink Jet Label, 2x1.5, PK1000 (S200X150YAJ)
- DUCK BRAND Packaging Tape, 1.88"x54.6yds, 2.6mil, 8/PK, Clear 6PK (DUC282195)
- ENCORE PACKAGING HD Cobra Strapping Dispenser, Steel Strapping (EP-3065-SS)
- LOGO BRANDS New Orleans Saints Clear Crossbody (620-66P)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk50 (16U980)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Handle with Care, Pk50 (16U997)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack, Pk50 (16U969)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Hold Do Not Ship, Pk500 (16U883)
- DECKER TAPE PRODUCTS Label, DL1782, ELECTRONIC EQUIPMENT FRAGILE, 4" X 4" (DL1782)
- Tapecase Package Labels & Shipping Equipment