Shop All Shipping Labels
Tapecase
Shipping Labels, 3 In. H, Black/Red, PK50
Mfr # 16V042
Zoro # G4372164
product price: $3.85
/pk 50, $0.08/ea
$3.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend Box___of___ /Ceja De
- Height 3"
- Label Width 5 in
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16V042
- Zoro # G4372164
- UPC # 888519029855
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Box___of___ /Ceja De |
Color | Red |
Legend Color | black |
Language | Bilingual |
Background Color | Red |
Message | Box__Of__/Ceja De |
Message Header | Inspection |
Primary Label Subject | Receiving |
Labels per Roll | 50 |
Label Material | Paper |
Description
Instructional Handling Label, Language Bilingual, Primary Label Subject Receiving, Message Header Inspection, Message Box__Of__/Ceja De, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Manuscript Handwriting Workbook, Grade K-2, Paperback (704691)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 5 1/4" x 2 5/8", Yellow, 100/Case (G14063B)
- GHENT Wood Frame Natural Corkboard, 24in X 36in (1423-1)
- C-LINE PRODUCTS Poly XL Reusable Envelope w Hook and Loop Closure, Fashion Circle Series Set of 36 Files, 36PK (56612-DS)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Perishable, Pk50 (16V025)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Glass Handle with Care, Pk500 (16U864)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- TAPECASE Inventory Control Label Yellow, Counted, Pk1000 (16U930)
- TAPECASE Shipping Labels, Red/White, 2 In. H, PK50 (16U984)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Mixed Carton/Carton Mezclado, Pk500 (16U898)
- ZORO SELECT DOT Label, Black/White, 4 In. W, PK25 (8V072)
- Tapecase Package Labels & Shipping Equipment