Shop All Shipping Labels
Tapecase
Shipping Labels 2"H x 8"W, Heavy, Yellow, Pk50
Mfr # 16U999
Zoro # G4371744
product price: $4.95
/pk 50, $0.10/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend Heavy
- Height 2"
- Label Width 8 in
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U999
- Zoro # G4371744
- UPC # 888519029879
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 8 in |
Width | 8" |
Label Height | 2 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Heavy |
Legend Color | Black/Red |
Color | Yellow |
Background Color | Yellow |
Language | English |
Message Header | Special Instructions |
Message | Heavy |
Labels per Roll | 50 |
Primary Label Subject | Care Instruction |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Special Instructions, Message Heavy, Label Width 8 in, Label Height 2 in, Material Adhesive Back, Paper, Background Color Yellow, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 2" Round Ring Binder, Red (UNV34403)
- BOSTITCH Half Strip Stapler Value Pack, Black, PK20 (B150-BLK)
- ACCO 6" Binder with Hooks 14-7/8"x11", Gray (A7054074A)
- JAMESON Snip Grip Ergonomic Handle for Electrician's Scissors (32-40)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Hold Do Not Ship, Pk500 (16U883)
- TAPECASE Blank Inventory Control Label Red, Pk1000 (16U821)
- TAPECASE Shipping Labels 3", Packing List Enclosed, Red, Pk500 (16U831)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U994)
- TAPECASE Circle Inventory Control Label, Inspected, Yellow, Pk1000 (16U934)
- TAPECASE Blank Inventory Control Label Orange, Pk1000 (16U822)
- ZORO SELECT DOT Label, 6 In. H, 6 In. W, PK100 (9LM28)
- Tapecase Shipping Labels