Shop All Shipping Labels
Tapecase
Shipping Labels, 2 In. W, 8 In. H, PK500
Mfr # 16U882
Zoro # G4367912
product price: $32.99
/pk 500, $0.07/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend This End Up
- Height 8"
- Label Width 2 in
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U882
- Zoro # G4367912
- UPC # 888519027660
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 8" |
Label Width | 2 in |
Width | 2" |
Label Height | 8 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | This End Up |
Color | White |
Legend Color | Red |
Language | English |
Background Color | White |
Message Header | Arrows with Message |
Labels per Roll | 500 |
Message | This End Up |
Primary Label Subject | Shipping Arrows |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Arrows, Message Header Arrows with Message, Message This End Up, Label Width 2 in, Label Height 8 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Carton Sealing Tape, PK6 (F4319)
- KORKY FLPPR & CHN RED 3PK (100TP)
- BARSKA Cash Box, Compartments 6, 2-1/4 in. H (CB11788)
- BETTER PACKAGES Lower Tape Plate For Bp333 Plus (FM-11-X)
- TAPECASE Shipping Labels, Black/Green, PK500 (16U795)
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Perishable, Pk50 (16V025)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Liquid, Pk500 (16U813)
- TAPECASE Shipping Labels 3", Packing List Enclosed, Red, Pk500 (16U831)
- TAPECASE Shipping Labels, 2 In. W, 3 In. H, PK500 (16U862)
- AVERY Easy Peel White Address Labels w/ Sure Feed Technology, Laser Printers, 1 x 2.63, White, 3000PK (05160)
- Tapecase Shipping Labels