Shop All Shipping Labels
Tapecase
Shipping Labels, 2 In. W, 3 In. H, PK500
Mfr # 16U862
Zoro # G4367693
product price: $11.99
/pk 500, $0.02/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend This End Up
- Height 3"
- Label Width 2 in
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U862
- Zoro # G4367693
- UPC # 888519027677
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 2 in |
Width | 2" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | This End Up |
Color | White |
Legend Color | Red |
Background Color | White |
Language | English |
Primary Label Subject | Shipping Arrows |
Labels per Roll | 500 |
Message | This End Up |
Message Header | Arrows with Message |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Arrows, Message Header Arrows with Message, Message This End Up, Label Width 2 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laser Printable Poly Lbl Blanks 0.25 in H x 0.3 in W White 12/PK (LAT-1-747-10)
- TOY TIME Toy Cleaning Set with Play Housekeeping and Janitor Accessories Cart for Children and Toddlers (810211DPQ)
- CANON Imageformula Cr-L1 Check Transport (3595C002)
- OPTIMA SCALES Optima Scales OP-926-10000 Hanging Scale - 10000 lbs x 2 lb. (OP-926-10000)
- TAPECASE Blank Inventory Control Label Yellow, Pk1000 (16U823)
- TAPECASE Inventory Control Label Pink, Counted, Pk1000 (16U932)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- TAPECASE Quality Hold Shipping Labels, Black/Green, Pk50 (16V028)
- TAPECASE Made In USA Shipping Labels 1"x1", Pk500 (16U804)
- TAPECASE Blank Inventory Control Label Red 2"W, Pk1000 (16U839)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 2" x 3", Fluorescent Red, 500/Roll (DL1098)
- Tapecase Shipping Labels