Shop All Shipping Labels
Tapecase
Shipping Labels, 10 In. W, 8 In. H, PK250
Mfr # 16U837
Zoro # G4367465
product price: $109.99
/pk 250, $0.44/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 8"
- Label Width 10 in
- Width 10"
- Label Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U837
- Zoro # G4367465
- UPC # 888519028773
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 8" |
Label Width | 10 in |
Width | 10" |
Label Height | 8 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Do Not Stack |
Legend Color | black |
Color | Green |
Language | English |
Background Color | Green |
Message | Do Not Stack |
Message Header | Do Not |
Primary Label Subject | Care Instruction |
Labels per Roll | 250 |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Do Not, Message Do Not Stack, Label Width 10 in, Label Height 8 in, Material Adhesive Back, Paper, Background Color Green, Labels per Roll 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pressboard Report Cover 8-1/2 x 11", Black (12906)
- ZORO SELECT Flat Corrugated Boxes, 20" x 18" x 4", Kraft, 25/Bundle (55VH59)
- CREATIVITY STREET Glue Sticks, Clear, 1.41 oz., PK30 (PAC3387-30)
- AVERY UltraDuty GHS Chemical Labels, Pe, PK500 (60507)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- TAPECASE Inventory Control Label Green, Counted, Pk1000 (16U931)
- TAPECASE Shipping Labels, 2 In. W, 3 In. H, PK500 (16U862)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U994)
- TAPECASE Inventory Control Label Yellow, Counted, Pk1000 (16U930)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile This Side Up, Pk500 (16U869)
- TAPE LOGIC Tape Logic® Labels, "Cargo Aircraft Only", 4 1/4" x 4 1/4", Orange/Black, 500/Roll (DL1395)
- Tapecase Package Labels & Shipping Equipment